Take 15% off your entire order!

Offer applied at checkout

Thermo Scientific Precision™ High Performance Oven 605, 39.6L, 120V

Thermo Scientific Precision™ High Performance Oven 605, 39.6L, 120V

Item #: WBB2187491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,216.00 up to 5% OFF

Price: $7,831.00

$1,305.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,831.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Thermo Scientific Precision High Performance Oven 605, 39.6L, 120V

Conduct drying applications requiring high temperatures, ultra-precise temperature control and a very broad temperature range of ambient +15° to 325°C stability with Thermo Scientific™ Precision™ High-Performance Ovens. These ovens feature high-quality construction and high-efficiency insulation, providing temperature uniformity as precise as ±0.5°C with excellent stability and air exchange within the chamber.

Advanced Microprocessor PID Controls
  • Bright LED display of actual and setpoint temperatures
  • Built-in 12-hour mechanical timer along with user-adjustable safety thermostat allows for power cut-out in case of over temperature
  • Highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better
  • High efficiency insulation ensures uniformity ±0.5° at 100°C
Energy- and Safety-Efficient Construction
  • Turbo blowers for efficient drying are side-mounted within stainless-steel chamber
  • All stainless-steel interior
  • Stainless-steel exterior door with fiberglass gasket for secure, tight seal
  • Cold-rolled, chemical-resistant steel cabinet with powder-coated finish
  • High-limit safety with built-in circuit breaker protects oven from power surges
  • Fiberglass door gasket prevents heat loss
  • Low-density heating elements ensure long life
  • Nontip shelves spaced 4 cm (1.6") apart quickly, easily remove for thorough cleaning
Recommended For:
  • Drug metabolism studies
  • Dry content analysis
  • Moisture determinations
  • Tobacco industry
Includes: Two nickel-plated nontip shelves.

Note: Requires hardwired installation by a qualified technician.

Product Specifications

  • BRANDThermo Scientific™
  • MANUFACTURERS PART NUMBER6050
  • WEIGHT LBS230
  • DESCRIPTIONPrecision™ High Performance Oven
  • CONSTRUCTIONStainless Steel Interior, Powder Coated Steel Exterior
  • COLOR FINISHStainless Steel/Black
  • CAPACITY CUBIC FEET1.4
  • CAPACITY LITERS39.6
  • EXTERIOR DIMENSIONS25"H x 38.5"W x 24"D
  • INTERIOR DIMENSIONS13"H x 14"W x 13"D
  • TEMPERATURE RANGEAmbient +15° to 325°C
  • CONTROLLERMicroprocessor
  • DISPLAYLED
  • SENSORRTD
  • VOLTAGE120V
  • HERTZ50/60Hz
  • WATTS2500W
  • AMPS20.8A
  • NUMBER OF SHELVES2
  • SHELF CONSTRUCTIONNickel-Plated
  • TYPEOvens
  • APPROVALS OR CERTIFICATIONSUL Listed
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Thermo Scientific Precision™ High Performance Oven 605P, 39.6L, 120V

Item #: B2187489

Not Yet Rated

Usually ships in 21 to 24 days

$8,964.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thermo Scientific Precision™ High Performance Oven 605, 39.6L, 120V

Thermo Scientific Precision™ High Performance Oven 605, 39.6L, 120V

Item #: WBB2187491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant