Take 15% off your entire order!

Offer applied at checkout

Thermo Scientific Heratherm OGH60-S SS Advanced Protocol Security Oven, Gravity Convection, 120V

Thermo Scientific Heratherm OGH60-S SS Advanced Protocol Security Oven, Gravity Convection, 120V

Item #: WBB2187507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,805.00

$467.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,805.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Thermo Scientific Heratherm OGH60-S SS Advanced Protocol Security Oven, Gravity Convection, 120V

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure that your sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. A choice of stainless steel exterior is available for demanding pharmaceutical and clinical applications.

Features:
  • Broad temperature range - up to 330°C
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating - no need to operate the oven 24/7
  • 120V 60Hz

Product Specifications

  • BRANDThermo Scientific™
  • MANUFACTURERS PART NUMBER51028536
  • WEIGHT LBS97
  • DESCRIPTIONHeratherm SS Advanced Protocol Security Oven
  • CONSTRUCTIONStainless Steel Interior and Exterior
  • COLOR FINISHStainless Steel
  • CAPACITY CUBIC FEET2.15
  • CAPACITY LITERS61
  • EXTERIOR DIMENSIONS28.3"H x 20.9"W x 22.2"D
  • INTERIOR DIMENSIONS18.9"H x 12.9"W x 15.3"D
  • TEMPERATURE RANGE50°C to 330°C
  • CONTROLLERProgrammable Microprocessor with Vacuum Fluorescent Display
  • CONVECTIONGravity
  • VOLTAGE120V
  • HERTZ60Hz
  • WATTS1730W
  • AMPS14.4A
  • NUMBER OF SHELVES2
  • SHELF CONSTRUCTIONStainless Steel
  • TYPEOvens
  • APPROVALS OR CERTIFICATIONScCSAus Marked
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Thermo Scientific Heratherm OGH60-S Advanced Protocol Security Oven, Gravity Convection, 120V

Item #: B2187545

Not Yet Rated

Usually ships in 21 to 24 days

$2,822.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thermo Scientific Heratherm OGH60-S SS Advanced Protocol Security Oven, Gravity Convection, 120V

Thermo Scientific Heratherm OGH60-S SS Advanced Protocol Security Oven, Gravity Convection, 120V

Item #: WBB2187507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant