take 10% off our everday low prices!

Offer applied at final checkout

+

SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

Item #: WBB2262625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Nitrile Gloves, Exam Grade, Powder Free, Blue, 4 MIL, 100/Box, Large

    $8.75

  • Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

    $13.80

  • Unisex Lab Coat - White L

    $21.00

$2,248.45 up to 17% OFF

Price: $1,855.00

$309.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,855.00 or save 3% on purchase.

Quantity

Customers Also Viewed

SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

This unit has triple wall construction and easy to read microprocessor controls. Adjust the air exhaust from the chamber without putting your fingers near the heat source. Even at temperatures of 306°C, the outer skin of this unit meets all CE requirements, meaning your application will stay hot but your workspace will not.

This gravity convection oven provides a degree of uniformity comparable to most forced air ovens on the market. The 99 min 59 hr digital timer has an independent control so its use is optional. Once the timer expires the power is cut to only the heating elements.

These Units Include:
  • Microprocessor Controls
  • Superb Temperature Control
  • Cool Touch Damper
  • Digital Timer to 99 hr and 59 min
  • CE Approved
  • 24 Month Limited Warranty


Product Specifications

  • BRANDShel Lab®
  • MANUFACTURERS PART NUMBERSGO1
  • WEIGHT LBS126.5
  • DESCRIPTIONGravity Convection Lab Oven
  • CONSTRUCTIONStainless Steel Interior, Powder Coat Steel Exterior
  • COLOR FINISHGray
  • WEIGHT CAPACITY50 lbs per Shelf
  • CAPACITY CUBIC FEET1.4
  • CAPACITY LITERS39.4
  • EXTERIOR DIMENSIONS22.7"W x 23.5"D x 31.5"H
  • INTERIOR DIMENSIONS12.1"W x 13.7"D x 14.5"H
  • TEMPERATURE RANGEAmbient +20°C to 306°C
  • TEMPERATURE UNIFORMITY+/-3.5°C at 150°C
  • CONTROLLERDigital PID
  • VOLTAGE110-120V
  • HERTZ50/60Hz
  • NUMBER OF SHELVES2 Supplied (6 Maximum)
  • TYPELab Ovens
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSUL 61010-1, EN 61010-1, CSA 61010-1, CE
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

SHEL LAB® SGO3 Gravity Convection Laboratory Oven, 3.0 Cu.Ft. (85 L), 110-120V

Item #: WBB2262625

Not Yet Rated

Usually ships in 14 to 17 days

$2,218.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

Item #: WBB2262625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V
    SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V
    SHEL LAB® SGO1 Gravity Convection Laboratory Oven, 1.4 Cu.Ft. (39.4 L), 100-120V

    Be the first to know about our special deals and events!

    Top