discount codeFree shipping over 300

Applied at checkout

Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 2.1L, 120V

Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 2.1L, 120V

Item #: WBB2182993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,811.00 up to 15% OFF

Price: $1,542.00

Quantity

Popular item in this category

Customers Also Viewed

Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 2.1L, 120V

Reduce energy consumption and increase heatup time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests, conducting gravimetric analysis and for the determination of volatile and suspended solids.

Key Features:
  • Available in two capacities
  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95 cm (0.38") dia. port in chamber rear for monitoring temperatures with independent measuring devices
A1 Digital Controller
  • Digital single setpoint control
  • Dual display shows actual temperature and setpoint, no mechanical over-temperature protection relay included
Includes: Thermocouple, line cord, and hearth plate to protect bottom of unit.

Product Specifications

  • BRANDThermo Scientific™
  • MANUFACTURERS PART NUMBERFB1415M
  • WEIGHT LBS28
  • DESCRIPTIONThermolyne Small Benchtop Muffle Furnace
  • COLOR FINISHStainless Steel
  • CAPACITY CUBIC FEET0.07
  • CAPACITY LITERS2.1
  • EXTERIOR DIMENSIONS14"H x 15-3/4"W x 10"D
  • INTERIOR DIMENSIONS4-1/4"H x 6"W x 5"D
  • TEMPERATURE RANGE100 to 1100°C
  • TEMPERATURE CONTROLA1
  • VOLTAGE120V
  • HERTZ50/60Hz
  • WATTS1450W
  • AMPS12A
  • DOOR TYPEDrop-Down Door
  • TYPEFurnaces
  • APPROVALS OR CERTIFICATIONSCSA Approved
  • LIMITED WARRANTY1 Year Parts and Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 2.1L, 120V

Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 2.1L, 120V

Item #: WBB2182993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top