Take 15% off your entire order!

Offer applied at checkout

+

SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V

SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V

Item #: WBB2235448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

    $15.00

  • Unisex Lab Coat - White L

    $22.25

$11,867.36 up to 15% OFF

Price: $10,108.00

$1,684.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $10,108.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V

SHEL LAB® High Performance Ovens are engineered to meet the most critical temperature requirements. They are designed for continuous drying operations and offer peak temperatures of up to 306°C and host up to 40 ramp-and-soak programming steps (depending on model) for precision baking operations. Horizontal air flow provides laminal airflow and uniform temperatures throughout the chamber, and high temperature gasket door seals eliminate air leakage to ensures long gasket life while being subjected to extreme operational temperatures. High-powered elements and blowers provide rapid temperature recovery and heat-up times. SHEL LAB® HP-ovens are available in a broad array of sizes, styles and technology.

Some Features Include:
  • Horizontal Air Flow
  • Unique Intake and Exhaust Control
  • Space Saving Design
  • Programmable Controller
  • Stainless Steel Interior
  • Built-in Over temperature Protection
  • 24 Month Limited Warranty


Product Specifications

  • BRANDShel Lab®
  • MANUFACTURERS PART NUMBERSMO28HP-2
  • DESCRIPTIONHigh Performance Oven
  • CONSTRUCTIONStainless Steel Interior, Powder Coat Steel Exterior
  • COLOR FINISHGray
  • CAPACITY CUBIC FEET28
  • CAPACITY LITERS792
  • EXTERIOR DIMENSIONS43"W x 34.3"D x 85.5"H
  • INTERIOR DIMENSIONS31.5"W x 26"D x 60.5"H
  • TEMPERATURE RANGEAmbient +15°C to 306°C
  • TEMPERATURE UNIFORMITY+/-2.5°C at 150°C
  • CONTROLLERDigital PID
  • VOLTAGE230V
  • HERTZ50/60Hz
  • NUMBER OF SHELVES6 Supplied (12 Maximum)
  • TYPELab Ovens
  • APPROVALS OR CERTIFICATIONSUL 61010-1, EN 61010-1, CSA 61010-1, CE
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SHEL LAB® SMO38HP-2 High Performance Large Capacity Oven, 38 Cu.Ft., 230V

Item #: B2235463

Not Yet Rated

Usually ships in 14 to 17 days

$13,047.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V

SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V

Item #: WBB2235448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V
    SHEL LAB® SMO28HP-2 High Performance Large Capacity Oven, 28 Cu.Ft., 230V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant