Pressure reduction cushion designed to assist in the prevention, treatment and management of pressure ulcers. Viscous gel-bladder provides optimum support and comfort. Designed for clients who are at low risk for skin breakdown. Removable and replaceable cover that is zippered, constructed as follows: Cover top is a urethane coated nylon; Base is vinyl for durability. Cover top is water resistant and vapor permeable. 250 lbs. weight capacity. 1 Year Limited Warranty on cover and cushion.
Gel Foam Wheelchair Seat Cushion, 18"W x 16"D x 2"H
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Expected on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 18 in |
| Height | 2 in |
| Weight Capacity | 250 lbs |
| Weight | 6 lbs |
Product Details
| Type | Wheelchair Cushions |
| Cushion Type | Gel/Foam Cushion |
| Description | Gel Foam Wheelchair Seat Cushion |
| Color | Black |
| Manufacturers Part Number | 14888 |
| Brand | Drive Medical |