Exercise Putty
Brand
Length
Material
Width
Type
Height
Size
Color
Price
Related Products
TheraPutty® Plus Antimicrobial Exercise Putty, 4 Ounce, Set of 6 Anti-microbial additive resists growth of odor-causing microbes. Anti-microbial Theraputty® material retains the clean, non-greasy feel of original Theraputty® material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® ...
Features: Putty is color-coded based on the consistency for strengthening the weakest grasp to extra firm Levels range in order of strength from least to greatest resistance: peach (x-soft), orange (soft), lime green (medium), blueberry (firm), plum (x-firm) and gray (2x-firm) Available in convenient easy-to-open plastic containers for patient use at home; choose between 2 oz., 4oz., 1 lb. or 5 lb. containers
Val-u-Putty™ has the same great feel as the traditional CanDo® Theraputty® hand exercise material. Available in 6 resistance levels. Val-u-Putty™ is available in Berry™ colors. Each color-coded putty has a different consistency ranging from XX-Light for strengthening the weakest grasp to X-Heavy for developing a stronger grip. The putty material is gluten, casein and latex free. 6 Piece Set - 1 lb.
The Thera-Band® Hand Xtrainer is truly a cross functional device - with applications ranging from rehab to stretching and strength training. It supports a variety of finger, hand, wrist, and forearm exercises, making it an ideal replacement to putty and an economical alternative to hand extensors. Thera-Band® Hand Xtrainer is an innovative product that offers several key benefits: Patented formula supports hot / cold therapy, ease of use and optimal form. Economical and intuitive; ideal for home exercise Progressive for clear measure of progress. Supports broader range of exercises. Clean ...
Val-u-Putty™ has the same great feel as the traditional CanDo® Theraputty® hand exercise material. Available in 6 resistance levels. Val-u-Putty™ is available in Berry™ colors. Each color-coded putty has a different consistency ranging from XX-Light for strengthening the weakest grasp to X-Heavy for developing a stronger grip. The putty material is gluten, casein and latex free. Lime, Medium - 1 lb.