Stretch Bands & Tubing
Latex Free
Brand
Length
Material
Width
Type
Height
Size
Color
Price
Related Products
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The BowTie exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents ...
30" long loop is equivalent to 60" of flat band cut and tied in a knot. Loop is 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises! 30" long loop is specially sized for full body exercises. 30" Long - Green - Medium.
Adjustable extremity cuff straps used to anchor band or tubing around arms and legs to facilitate upper and lower body exercise. The adjustable strap has a 16" maximum circumference. Secure exercise band or exercise tubing into loop attachment of extremity strap. Wrap the padded extremity cuff around desired body part, such as ankle, thigh or wrist. Perform exercises targeting these hard to work regions with ease. CanDo® Extremity Cuff Strap, 16", 10 Each.
A lightweight portable exerciser designed to improve grip strength and upper extremity function. The Flexbar has broad applications for both rehab and sports specific training. The 12 inch long Thera-Band® Flexbar® is available in 4 levels of resistance: Yellow, Red, Green and Blue.
Versa Loops are perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user, whether you are an experienced athlete or just beginning fitness training. Ideal for short, limited movements. Fits comfortably around the upper and lower legs and allows users to work the hip and leg muscles. Features: Cost-effective and space-saving Adaptable, suitable for all levels of exerciser Comprehensive all-body exercise tool 6 resistance levels Useful for a huge variety of exercises that target the legs, core, arms and back Kit is great for personal trainers