CanDo® Double Loop Webbing Stirrup For Exercise Band/Tubing, 50 Each
Write a Review
|
Questions & Answers (0)
Product Description
Loop Stirrup has two webbing loops: one large, one small. Simply place the band through the small webbing and put the other loop around any stationary object such as your foot, a door anchor or a wall anchor. The loop can be used in conjunction with handles to facilitate a wide range of exercises. CanDo® Loop Stirrup - 50 Each.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1 in |
| Height | 1/4 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 50 |
| Description | Double Loop Stirrup |
| Color | Black |
| Manufacturers Part Number | 10-5310-50 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |