Stretch Bands & Tubing
Latex Free
Brand
Length
Material
Width
Type
Height
Size
Color
Price
Related Products
30" long loop is equivalent to 60" of flat band cut and tied in a knot. Loop is 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises! 30" long loop is specially sized for full body exercises. 30" Long - Green - Medium.
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The BowTie exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents ...
Thera-Band® latex exercise loops are available in "lay flat lengths" of 8, 12 and 18 inches and can be used to support a broad range of upper and lower body exercises. Each loop is 3" wide.
A lightweight portable exerciser designed to improve grip strength and upper extremity function. The Flexbar has broad applications for both rehab and sports specific training. The 12 inch long Thera-Band® Flexbar® is available in 4 levels of resistance: Yellow, Red, Green and Blue.
Adjustable extremity cuff straps used to anchor band or tubing around arms and legs to facilitate upper and lower body exercise. The adjustable strap has a 16" maximum circumference. Secure exercise band or exercise tubing into loop attachment of extremity strap. Wrap the padded extremity cuff around desired body part, such as ankle, thigh or wrist. Perform exercises targeting these hard to work regions with ease. CanDo® Extremity Cuff Strap, 16", 10 Each.