Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stationary Cart For Iron Disc Weight Plates, 350 lb. Capacity, 37"L x 22"W x 15"H
See all 6 items in product family

Stationary Cart For Iron Disc Weight Plates, 350 lb. Capacity, 37"L x 22"W x 15"H

Item #: WBB2192699

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.50 Save up to 25%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Stationary Cart For Iron Disc Weight Plates, 350 lb. Capacity, 37"L x 22"W x 15"H

Stationary cart for individual weight plates (free weights). This versatile standard "A-frame" plate rack will accept all 1" or 2" plates for convenient storage. Frame Color: Black. Weight Capacity: 350 lbs.

Product Specifications

    • BRANDCanDo®
    • MANUFACTURERS PART NUMBER10-0640
    • DESCRIPTIONStationary Cart For Iron Disc Weight Plates
    • LENGTH INCHES37
    • WIDTH INCHES22
    • HEIGHT INCHES15
    • WEIGHT LBS27
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • WEIGHT CAPACITY350 lb.
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!