Color-coded plyometric balls available from 1 to 30 pounds. Balls have soft, flexible rubber exterior shell. Balls have easy-to-grip rubber surface. Textured tactile surface is easy to grip, grasp and catch. Increase or decrease air in the ball to make ball easier to grasp. Use for upper body rehabilitation and fitness exercises. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Soft Pliable Ball - 5" Diameter - Tan - 1 lb.
CanDo® Soft Pliable Medicine Ball, 1 lb., 5" Diameter, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Soft Pliable Medicine Ball |
| Color | Tan |
| Manufacturers Part Number | 10-3170 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |