Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CanDo® Vinyl-Coated Cast Iron Dumbbell, Yellow, 9 lb.

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

CanDo® Vinyl-Coated Cast Iron Dumbbell, Yellow, 9 lb.

Item #: WBB2192582

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 25%
Price: $ 18.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CanDo® Vinyl-Coated Cast Iron Dumbbell, Yellow, 9 lb.

Vinyl coated, color-coded cast iron dumbbells are ideal for upper body exercises, or for physical therapy, weight training, and toning workouts. Vinyl coating gives weight a comfortable feel. Coated weight does not scratch flow. Each dumbbell is clearly marked in pounds and kilograms. Available individually, as pairs and in sets with or without a storage rack. 9 lb. - Yellow.

Product Specifications

    • BRANDCanDo®
    • MANUFACTURERS PART NUMBER10-0558-1
    • DESCRIPTIONDumbbell
    • LENGTH INCHES8
    • WIDTH INCHES4
    • HEIGHT INCHES4
    • WEIGHT LBS9
    • COLOR FINISHYellow
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed