Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CanDo® Vinyl-Coated Cast Iron Kettlebell, 7.5 lb., Red
See all 38 items in product family

CanDo® Vinyl-Coated Cast Iron Kettlebell, 7.5 lb., Red

Item #: WBB2192559

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.50 Save up to 24%
Price: $ 17.00
Product Information
Customer Review
Product Q&A
Accessories
CanDo® Vinyl-Coated Cast Iron Kettlebell, 7.5 lb., Red

Vinyl coated, color-coded cast iron kettlebells are ideal for rehabilitation, strength training and toning. Each kettlebell has vibrant colors making it easy to identify weights. The coating on the weights reduces the potential for floor scratching. The CanDo® vinyl-coated kettlebells are marked both in pounds and kilograms. Available in 8 weights from 5 to 30 pounds. Red - 7.5 lb.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCanDo®
    • MANUFACTURERS PART NUMBER10-3192
    • DESCRIPTIONKettlebell
    • LENGTH INCHES6
    • WIDTH INCHES4
    • HEIGHT INCHES7
    • WEIGHT LBS7.5
    • COLOR FINISHRed
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!