Splints & Supports
Related Products
Features: Low profile design minimizes the difference in leg height to help maintain a normal walking gait and balance Wide distance between the uprights accommodates extra dressings and swelling Three leg straps and two foot straps are adjustable for desired size and compression Nonskid rocker bottom sole for safety Fits left or right leg Material: Composite Shell W/ Foam Boot
Dynarex's Abdominal Binders are designed to provide comfort and support for patients with abdominal weakness due to strains, sprains and surgery. These abdominal binders are made with elastic for flexible and comfortable but fitting, durable support. Features: Provides compression and support Made with elastic for optimal support Tri-panel design helps reduce rolling Easy adjustment with hook-and-loop self-closure Available in 5 standard sizes: S, M, L, XL, XXL
Orficast™ Thermoplastic Tape is a unique thermoformable taping material. It offers extreme comfort for your patients and is very easy to use. This thermoplastic tape is ideal for all applications of finger and/or thumb orthoses and supportive bandage wraps. Orficast™ Thermoplastic Tape features thermoplastic threads knitted with cotton weave. It feels soft and its comfortable for the client. This product offers full support and immobilization. The material will adhere to itself while warm, even more so with dry heat. Thermoplastic tape on a 3-metre roll. Thermoplastic tape on a ...
Features: Allows you to pump air into the walker for desired compression Pneumatic system provides support while maintaining stability and immobilization Air is easily adjusted to achieve desired compression and fit Low profile design minimizes the difference in leg height to helps promote a normal walking gait and balance Non-skid rocker bottom sole to help reduce slipping Accommodates swelling patterns that occur throughout the rehabilitation process Fits left or right leg Material: Composite Shell W/ Foam Boot
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Non-coated material and Full elastic memory (100%). "Stiff" version recommended for: large orthoses, long arm orthoses, AFO's and fracture and anti-spastic bracing.