Splints & Supports
Free Shipping
Brand
Length
Material
Width
Height
Type
Size
Thickness
Color
Price
Related Products
Comfy Splints™ Spring Loaded Goniometer Knee prevents unwanted motion. Gradually stretch contracture to increase range to joint motion, Stabilize (immobilize) joints in a desired position to rest joints, tendons, ligaments and muscles or maintain a certain bone alignment. Spring Loaded Goniometer Knee - Pediatric Large.
AirHeel™ is specifically designed to treat plantar fasciitis, Achilles tendonitis, and heel pain. Two interconnected aircells located under the foot arch and in back of the heel, apply pulsating compression with every step, help reduce swelling and discomfort, and enhance circulation. The AirHeel is made of lightweight breathable fabric and is simple to apply and adjust with one strap. Fits For Men Size 11.5 - 13 and Women Size 13 - 14.5.
Features: Trusted by athletes; CURAD is the Official Medical Supplier for IRONMAN U.S. Series Comfort for extended wear with wraparound design and open heel Effective support for mild or moderate sprains and to aid recovery from a range of injuries Low-profile shape is unobtrusive and fits comfortably within most footwear Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect users against bacteria, viruses or other disease organisms
Orficast™ Thermoplastic Tape is a unique thermoformable taping material. It offers extreme comfort for your patients and is very easy to use. This thermoplastic tape is ideal for all applications of finger and/or thumb orthoses and supportive bandage wraps. Orficast™ Thermoplastic Tape features thermoplastic threads knitted with cotton weave. It feels soft and its comfortable for the client. This product offers full support and immobilization. The material will adhere to itself while warm, even more so with dry heat. Thermoplastic tape on a 3-metre roll. Thermoplastic tape on a ...
Features: Ideal for pulled muscles, sprains or strains Dual-pulley system makes a custom fit and tailored compression easy Metal stays for added support for the lower back and abdomen Low-profile design is comfortable and discreet under clothing