AirHeel is specifically designed to treat plantar fasciitis, Achilles tendonitis, and heel pain. Two interconnected aircells located under the foot arch and in back of the heel, apply pulsating compression with every step, help reduce swelling and discomfort, and enhance circulation. The AirHeel is made of lightweight breathable fabric and is simple to apply and adjust with one strap. Fits For Men Size 11.5 - 13 and Women Size 13 - 14.5.
AirHeel Support 09A Large, For Men Size 11.5 - 13 and Women Size 13 - 14.5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | Large |
Product Details
| Type | Ankle & Foot Supports |
| Color | Black |
| Style | Universal |
| Material | Lightweight Breathable Fabric |
| Description | AirHeel Support |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-2703 |
| Brand | AirCast |
Warranty
| Warranty | 1 yr |