Take 15% off your entire order!

Offer applied at checkout

+

Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut

Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut

Item #: WBB2047831

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black Walnut
  • Regal Rose
  • Cobalt Blue

Black Walnut

$154.99 up to 9% OFF

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stander™ 4300-BW EZ Fold-N-Go Walker, Black Walnut

Walk with confidence with this contemporary-looking EZ Fold-N-Go Walker, the most compact, portable, easiest open-and-close walker invented. When folded, the Fold-N-Go Walker is about four times smaller than the average walker. It fits in small spaces, like an airplane overhead bin or a tiny car trunk. The unique design allows it to open and fold up effortlessly - to fold, just raise the easy-release lever with one hand and the walker collapses. To open, slide the handles apart. The EZ Fold-N-Go Walker is lightweight but sturdy and strong, supporting up to 400 lbs. The innovative height adjustment feature is outstanding, too. It adjusts to accommodate users from 4' 10" to 6' 8", again with ultimate ease. You'll also appreciate the 6" swivel wheels and rear easy-glide feet, all contributing to ease of maneuverability. The EZ Fold-N-Go Walker comes in three stylish colors: Black Walnut, Cobalt Blue or Regal Rose. Weighs 8 lbs.

Specifications:
  • Wheels: 6" Diameter Wheels
  • Weight Capacity: 400lbs
  • Collapsed Dimension: 36" H X 5.25" W x 8" D
  • Open Depth: 21.5"
  • Open Width: 25.5"
  • Open Handle Width: 18"
  • Height Adjustment: 32" to 38.5" for users 4' 10" to 6'8"

Product Specifications

  • BRANDStander™
  • MANUFACTURERS PART NUMBER4300-BW
  • LENGTH25-1/2"
  • WIDTH21-1/2"
  • HEIGHT32" - 38-1/2"
  • WEIGHT LBS8
  • WEIGHT CAPACITY400 lbs
  • DESCRIPTIONEZ Fold N' Go Walker
  • COLOR FINISHBlack Walnut
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTYLimited Lifetime
  • CASTERS6" Wheels
  • PACKAGE QUANTITY1
  • SIZEAdult
  • TYPEWalker
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut

Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut

Item #: WBB2047831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Stander™ 4300-BW EZ Fold N' Go Walker, Black Walnut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant