Take 15% off your entire order!

Offer applied at checkout

+

HealthSmart® Lightweight Gateway Aluminum Rollator, Black

HealthSmart® Lightweight Gateway Aluminum Rollator, Black

Item #: WBB2339177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Titanium

Black

$229.99 up to 25% OFF

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

HealthSmart® Lightweight Gateway Aluminum Rollator, Black

Features & Benefits:
  • Lightweight, fashionable Euro rollator is as fun as it is functional
  • Mesh seat with padded backrest gives you a comfortable place to rest
  • Large storage tote with shoulder strap is perfect for groceries, shopping and personal items
  • Oversized wheels travel smoothly over most surfaces
Specifications:
  • Compact design weighs only 17 pounds
  • Stores easily when traveling
  • Folds to only 25 x 16.5 x 11.25 inches
  • Includes mesh seat with padded backrest
  • Includes convenient cane holder and large storage tote with shoulder strap
  • Adjustable Handle Height: 31 to 36 inches in one-inch increments
  • Distance Between Handles: 18 inches
  • Front Wheel Size: 8 inches
  • Rear Wheel Size: 7 inches
  • Seat Size: 18 x 10 inches
  • Seat Height: 21 inches
  • Dimensions when Assembled at Maximum Height: 22.5 x 12.5 x 36 inches
  • Weight Capacity: 300 lbs
  • Easy assembly with no tools

Product Specifications

  • BRANDHealthSmart®
  • MANUFACTURERS PART NUMBER501-5012-0200
  • LENGTH26"
  • WIDTH31"
  • HEIGHT31" - 36"
  • WEIGHT LBS17
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTIONGateway Aluminum Rollator
  • COLOR FINISHBlack
  • SEAT WIDTH18"
  • SEAT DEPTH10"
  • SEAT HEIGHT21"
  • HANDLE HEIGHT31" - 36"
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY3 Years
  • CASTERS8" Front Casters
  • PACKAGE QUANTITY1
  • SIZEAdult
  • TYPERollator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DMI® Ultra Lightweight Folding Hemi Aluminum Rollator, Royal Blue

Item #: B2339178

Not Yet Rated

Usually ships in 5 to 8 days

$153.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HealthSmart® Lightweight Gateway Aluminum Rollator, Black

HealthSmart® Lightweight Gateway Aluminum Rollator, Black

Item #: WBB2339177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    HealthSmart® Lightweight Gateway Aluminum Rollator, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant