Omnimed Medical Storage Wall Cabinet with 2 Shelves, Keyed Differently, 16-1/4"W x 8"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
The Large Transparent Cabinet is constructed of thick 3/16" acrylic offering clear visual access to contents. It has 5 shelves, 4 of which are adjustable with 7 possible placements. The piano hinge door has a flat key lock to secure contents and comes with 3 keys. Multiple cabinets are keyed differently. The unit can be mounted for left or right door access and measures 24"H x 16-1/4" W x 8" D. It has a 1- year warranty.
For a Keyed Same Version, please refer to Global # WBB3168426
For a Keyed Same Version, please refer to Global # WBB3168426
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 8 in |
| Height | 24 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Medical Cabinet |
| Number of Adjustable Shelves | 4 |
| Color | Clear |
| Door Type | Piano Hinge Door |
| For Use With | Medical storage |
| Number of Doors | 1 |
| Number of Shelves | 5 |
| Material | Acrylic |
| Construction Type | Assembled |
| Description | Wall Mount Medical Storage Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 184003D |
| Number of Fixed Shelves | 1 |
| Base Type | Wall Mount |
| Brand | Omnimed |
Warranty
| Warranty | 1 |