SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Reception Guest Chair - Vinyl - Black

Reception Guest Chair - Vinyl - Black

Item #: WBB200236

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Waiting Room Chair with Arms - Leather - Black

Interion® Waiting Room Chair with Arms - Leather - Black

Boss Conference Chair with Arms - Vinyl - Burgundy

Boss Conference Chair with Arms - Vinyl - Burgundy

Boss Conference Chair with Arms and Casters - Vinyl - Black

Boss Conference Chair with Arms and Casters - Vinyl - Black

Boss Conference Chair with Arms - Vinyl - Black

Boss Conference Chair with Arms - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Interion® Antimicrobial Synthetic Leather Reception Chair - Black

Interion® Antimicrobial Synthetic Leather Reception Chair - Black

Interion® Reception Chair - Vinyl - Burgundy

Interion® Reception Chair - Vinyl - Burgundy

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Interion® Big & Tall Mesh Chair With High Back & Adjustable Arms, Fabric, Black

Interion® Big & Tall Mesh Chair With High Back & Adjustable Arms, Fabric, Black

Interion® Merion Collection Stacking Chair, Plastic, Black - Pkg Qty 4

Interion® Merion Collection Stacking Chair, Plastic, Black - Pkg Qty 4

Reception Guest Chair - Vinyl - Black

Mid-back box arm chair is upholstered in ultra soft, durable black Caressoft upholstery. Full fixed armrests are upholstered for comfort and support. Seat measures 16-1/2"W x 20"D x 19"H. Mahogany finished legs provide an attractive appearance. Arms are 25"H. Chair measures 24-1/2"W x 26"D x 35"H overall. Accepts Optional Side Table or Corner Table attachment to create a modular ganged seating area with tables.

Click HERE for reception tables.

Weights & Dimensions

  • Depth 26 in
  • Width 24-1/2 in
  • Back Height 23 in
  • Base 4 Legged
  • Back Width 24-1/2 in
  • Seat Width 16-1/2 in
  • Weight Capacity 275 lbs
  • Height 25 in
  • Seat Depth 20 in
  • Seat Height 19 in

Product Details

  • Seat Material Vinyl
  • Seat Color Family Black
  • Type Guest/ Side Chair
  • Frame Color Family Mahogany
  • Brand Boss
  • Manufacturers Part Number B200236
  • Frame Material Wood
  • Casters No
  • Arm Type Fixed

Compliance & Certifications

  • CAL 117 Certified Yes
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 08, 2017

    AWESOME CHAIRS
    Your review:
    EASY TO ASSEMBLE AND GREAT QUALITY
  • Reviewer: Anonymous

    Date: April 30, 2015

    Guest Chair
    Your review:
    Good quality for the price
  • Reviewer: Anonymous

    Date: January 15, 2014

    Client Chairs
    Your review:
    Great chairs easy assembly.
  • Reviewer: Anonymous

    Date: January 26, 2013

    Rich Look
    Your review:
    Great use even for a medical facility/patient service center. Lots of compliments! Makes any room look classy and rich.
  • Reviewer: Anonymous

    Date: January 17, 2012

    5 Stat
    Your review:
    Good price Good quality
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reception Guest Chair - Vinyl - Black

Reception Guest Chair - Vinyl - Black

Item #: WBB200236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Reception Guest Chair - Vinyl - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant