- Tight-clasping latches hold lid securely to base
- Clear for easy identification of contents
- Modular items stack to efficiently utilize valuable space
Sterilite Plastic Medium Clip Storage Box with Latched Lid, 11"L x 6-5/8"W x 5-3/8"H, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
The Clip Boxes are a great solution for storing and organizing smaller items in the home and office. The clear base and lid allow contents to be easily identified from any angle, and the tight-clasping latches ensure that the lid remains secure to the base.
PRICE
$23.20 Sold in packages of 4 / $5.80 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-5/8 in |
| Height | 5-3/8 in |
| Size (L x W x H) | 11 x 6-5/8 x 5-3/8 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 0.7 ft³ |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 19628604 |
| Stack and/or Nest | Stack |
| Brand | Sterilite |