Medium Duty G Series - Oxygen - CGA 540 - 3000 PSIG Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-read high contrast gauges for clarity. Color-coded knobs indicate gas type. Designed for better comfort when adjusting gas pressure. High Strength alloy bonnet with nearly twice the yield strength of brass. Lower profile regulator with less knob stickout.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 7.4 in |
| Height | 7.3 in |
| Inlet Connection | CGA 540 in |
Product Details
| Type | G250-150-540 |
| Description | G Series Oxygen Gauge |
| Inlet Pressure | 3000 PSIG |
| Series | G |
| Manufacturers Part Number | 341-0781-9400 |
| Gas Type | Oxygen |
| Brand | Victor |