Versatile Victor® style Nitrogen regulator for medium duty applications. Forged brass bodies and bonnets for maximum strength. Sintered (heat-treated) metal inlet filter to trap impurities. Pressed, not soldered, joints for easy maintenance.
Industrial Pro® 100702 Victor® Style CGA-580 Nitrogen Regulator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$110.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | CGA-580 in |
| Gauge Size | 50mm ga |
| Outlet Connection | 1/4 NPT F in |
Product Details
| Type | Regulator |
| Body Material | Brass |
| Package Quantity | 1 |
| Description | High Pressure, Piston, Compressed Gas Regulators |
| Inlet Pressure | 3000 |
| Manufacturers Part Number | 100702 |
| For Use With | Western |
| Gas Type | Nitrogen |
| Brand | Industrial Pro |