Flexible Pigtails - 3000 PSI - Brass - Female - 24"
Write a Review
|
Questions & Answers (0)
Product Description
100% tested and cleaned for oxygen service. Sub assembly for special configurations.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Thread Size | 1/4 (NPT) in |
| Connection Size | 1/4" |
| Bend Radius | 3 in |
Product Details
| Body Material | Stainless Steel |
| Description | Flexible Pigtails - Female |
| Color | Silver |
| Connection Style | Female Brass |
| Manufacturers Part Number | 312-PF-4-24 |
| Pressure | 3000 PSI psi |
| Brand | Western Enterprises |