Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3198106

MPN #: 672M

R&B Wire® Single Deluxe Easy Access Hamper, Steel, Mauve

Product Description
R&B Wire offers a wide range of hamper stands for healthcare, professional, and personal use. Ranging from cost efficient economy to stainless steel specialty. This innovative design offers easy front unloading of hamper stand contents. Convenient tear away front panel.

Features:
  • This single laundry hamper stand is constructed from high-quality 7/8" tubular steel with a durable antimicrobial finish that inhibits the growth of bacteria and fungi
  • It comes standard with a white ABS high-impact lid, and includes bag locks to securely hold poly liners in place
  • The stand comes with one easy-access bag
  • The bag's antimicrobial and flame retardant properties are built into the fabric and are guaranteed for the life of the bag
  • The stand is equipped with 4" non-marking quiet-ride casters for smooth and quiet rolling, with two locking casters for added stability
  • It accommodates all R&B's poly-liners
  • The unit ships knocked-down for great freight value and assembles in minutes


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width17-3/4 in
Height37-1/2 in
Weight31 lbs
Wheel Diameter4 in

Product Details

TypeEasy Access Hamper
ColorPurple
Wheel TypeNon-Marking, 2 Locking
StyleBag Lock
MaterialSteel
Package Quantity1
Manufacturers Part Number672M
Number of Casters4
BrandR&B Wire Products

Warranty

Warranty1 yr