Features:
- Heavy duty twin hammer mechanism
- Composite body design with shock resistant housing bumpers and ergonomic handle
- Adjustable power regulator
- Applications: Metal
- Includes: (1) Pneumatic oil
Weights & Dimensions
| Weight | 5 lbs |
| Torque | 7200 lb-in |
Product Details
| Style | Pistol Grip |
| Type | Impact Wrench |
| Includes | Pneumatic Oil |
| Description | 1/2" Drive Medium Duty Impact Wrench |
| Manufacturers Part Number | DWMT70774 |
| Anvil Type | Hot Ring |
| Brand | DeWalt |
| Speed | 7300 ft/min |
Warranty
| Warranty | 3 yr |