AmerCareRoyal® Medium-Duty Scouring Pad, Green, 60 Pads/Case
Write a Review
|
Questions & Answers (0)
Product Description
Scouring pad for use on walls, railings, floors, desks, coffee makers, broilers, stairways, counters and scrubbing vegetables. Tough fibers and abrasives make fast work of medium-duty cleaning jobs. Flexible pad allows for easy removal of baked-on foods in difficult corners and hard-to-reach places.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Thickness | 1/4 in |
Product Details
| Type | Medium Duty Scouring Pad |
| Material | Synthetic Fiber |
| Package Quantity | 60 |
| Color | Green |
| Manufacturers Part Number | S960 |
| Brand | AmerCareRoyal |