Help keep your home or business clean. Dual-action design of this sponge features a medium-abrasion Scotch-Brite scouring pad on one side and an absorbent cellulose sponge on the other side. An ideal companion for the most common, medium-duty cleaning jobs.
Scotch-Brite PROFESSIONAL Medium-Duty Sponge, 3.6" x 6.1", 0.7" Thick, Yellow/Green, 10/PK
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 3-5/8 in |
| Thickness | 2/3 in |
Product Details
| Type | Medium Duty Scrubbing Sponge |
| Material | Cellulose |
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | 74CC |
| Brand | 3M |