Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VMP

Model # :WBB1636373

MPN #: TT-LCD20S

VMP TT-LCD20S Television/Flat Panel Turntable, Silver

Product Description
VMP TT-LCD20S Television/Flat Panel Turntable, Silver

VMP's TV turntables allow the consumer the flexibility of placing the TV or monitor on countertops or tabletops throughout the home or office and provide convenient viewing angles for multiple viewers.

Specifications:
  • Platform width 20" / depth 14"
  • Load capacity - 75 lbs
  • Product Dimensions (WxDxH): 20" x 14" x 1.25"
  • Product Weight: 5.15 lbs
PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth14 in
Height1-1/4 in
Weight Capacity75 lbs
Weight5 lbs

Product Details

Assembly RequiredYes
TypeTurntable
ColorSilver
Mounting LocationDesktop
Display TypeSingle Monitor
MaterialMDF
DescriptionTelevision/Flat Panel Turntable
Package Quantity1
Manufacturers Part NumberTT-LCD20S
BrandVMP

Warranty

WarrantyLifetime Limited