Intercoms

Two-Way Intercoms
| Compare | Image | Depth | Width | Height | Type | Voltage | Mounting Location | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 in | 6.5 in | 9-7/8 in | Hazardous Location | 24VDC, 120VAC, 240VAC V | Wall | Ships Same Day WBB258457 | $1,939.00 | ||
![]() | 5 in | 6.5 in | 9-7/8 in | Standard | 24VDC, 120VAC, 240VAC V | Wall | WBB258445 | $1,575.00 | ||
![]() | 5 in | 6.5 in | 9-7/8 in | Noise Cancelling | 24VDC, 120VAC, 240VAC V | Wall | WBB258446 | $1,939.00 |
Related Products
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable ...
Logitech H390 USB Headset with Noise-Cancelling Mic H390 USB Headset features an adjustable, padded headband and plush ear pads for outstanding comfort. Digitally enhanced USB audio provides superior sound clarity. Noise-canceling microphone blocks unwanted sounds even in a noisy room. Convenient in-line volume and mute controls offer easy access. Rotating microphone boom swings out of the way when not in use. Headset frequency response is 20 Hz-20 kHz. Microphone frequency response is 100 Hz-10 kHz. Features: Input Impedance: 32 Ohms Sensitivity (headphone): 94dBV/Pa +/- 3 dB Sensitivity ...
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Black This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable ...
Features: Design: Personal, on-ear Cushions: Washable, replaceable leatherette Plug: 3.5 mm stereo Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon Speaker drivers: 40mm Frequency response: 20Hz-20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...
Oklahoma Sound 40 Watt Wireless PA System with Handheld Mic This new PA system with wireless handheld microphone will broadcast effortlessly up to 100 feet away from receiver/speaker. Also, the control panel includes a 1/4" mic input for additional wired microphones, as well as a 1/4" and 1/8" auxiliary inputs for MP3 and other media players. Sync your smart phone direct to the sound system through built-in Bluetooth technology or play MP3 files through a built-in USB port. The PRA-8000 even includes an SD/MMC Port. Use with an AC wall plug, or use remotely for up to five hours while ...