Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HamiltonBuhl

Model # :WBB431543

MPN #: MPC-5050

HamiltonBuhl Bluetooth®, CD, Cassette, FM Boombox

Product Description
The HamiltonBuhl MPC-5050 is built to deliver on the multiple media needs and demands of today's classrooms. This versatile boombox accommodates both old and new technologies!

Play CDs, cassette tapes, FM radio, and with a built-in Bluetooth, wirelessly stream music through the boombox from your Bluetooth-ready tablet, smart phone, computer or any other Bluetooth-enabled device. You can even playback media from non-Bluetooth devices via AUX IN jack.

With a built-in jackbox and exclusive set of six (6) built-in 3.5 mm headphone jacks located on the back of the box you can easily turn this boombox into a listening center.

Designed and built to withstand the rigors of classroom use while providing high quality sound, the teacher-approved MPC-5050 is an excellent choice classroom and listening center use!

Features:

  • Built in Bluetooth to stream audio from Bluetooth-enabled tablets, smart phones, computers and other devices
  • Programmable CD player with repeat play
  • Plays: CDs and cassette tapes
  • FM Radio
  • 6 x 3.5mm headphone jacks
  • Built-in cassette recorder, record from Bluetooth signal, AUX IN jack, FM radio and CD
  • Dual power: AC or 8 C batteries (not included)
  • Power: 4W RMS
  • Playback non Bluetooth devices via AUX IN jack (cable not included)


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPlastic & Electronics
DescriptionBluetooth, CD, Cassette, FM Boombox
Plug Type1/8" or 3.5mm
ColorBlue
Manufacturers Part NumberMPC-5050
BrandHamiltonBuhl

Warranty

Warranty1 yr