Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524727

MPN #: GCC-220

Gardner Bender GCC-220 Plastic Strap, 3/4" - 20 pk.

Product Description
Features
  • Enables secure fastening of plastic electrical conduit, schedule 40 PVC, copper tubing, etc.
  • Heavy-duty polyethylene resists deterioration from UV rays and breakage from extreme cold.
PRICE
$4.66

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stud Size1.05

Product Details

Manufacturers Part NumberGCC-220
For Use With3/4" Conduit
Package Quantity20
ColorGray
BrandGardner Bender