Boardwalk® Mediumweight Forks, Polypropylene, Black, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
This mediumweight cutlery provides a sturdy, rigid utensil, that's ideal for barbecues, birthday parties, casual restaurants, offices, schools, cafeterias, events and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products that break upon use. The simple, classic design and neutral colors fit seamlessly into any event decor. Polybagged for easy stocking and distributing to guests. Mediumweight polypropylene combines durability and strength while maintaining flexibility.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Mediumweight Polypropylene Cutlery |
| Color | Black |
| Manufacturers Part Number | BWKFORKBLPP |
| Grade | Mediumweight |
| Brand | Boardwalk |