AmerCareRoyal® Mediumweight Soda Spoons, Polypropylene, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Disposable cutlery items are made from durable high quality material. These items are made of polypropylene plastic. They are conveniently disposable avoiding the need for washing after usage. These cutlery items are an excellent choice for any restaurant, takeout or catering location looking for a disposable option.
PRICE
$36.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Polypropylene Cutlery |
| Color | White |
| Manufacturers Part Number | P2303W |
| Grade | Mediumweight |
| Brand | AmerCareRoyal |