Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180603

MPN #: BWKSPORKBLPP

Boardwalk® Mediumweight Sporks, Blacks, Polypropylene, 1000/Carton

Product Description
This mediumweight cutlery provides a sturdy, rigid utensil, that's ideal for barbecues, birthday parties, casual restaurants, offices, schools, cafeterias, events and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products that break upon use. The simple, classic design and neutral colors fit seamlessly into any event decor. Polybagged for easy stocking and distributing to guests. Mediumweight polypropylene combines durability and strength while maintaining flexibility.

PRICE
$13.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity1000
DescriptionMediumweight Polypropylene Cutlery
ColorBlack
Manufacturers Part NumberBWKSPORKBLPP
GradeMediumweight
BrandBoardwalk