Includes :
- 48 pieces-12 packs with two forks and two spoons per pack
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 48 |
| Description | Table Set Plastic Serving Forks & Spoons |
| Color | White |
| Manufacturers Part Number | W95PK4 |
| Grade | Mediumweight |
| Brand | Tablemate |