Features:
- Individually pre-packaged for sanitation and transport
- Versatile cutlery suits most cuisines
Weights & Dimensions
| Length | 5-1/2 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Mediumweight Wrapped Polypropylene Cutlery |
| Color | Black |
| Manufacturers Part Number | BWKFORKBLPPIW |
| Grade | Mediumweight |
| Brand | Boardwalk |