Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130456

MPN #: SSPFH51

Dixie® SmartStock Refill Fork, Series-O, 6"L, Black, Pack of 960

Product Description
Pre-counted refill packs make restocking efficient and easy. For use with select SmartStock® Cutlery Dispensers (sold separately). Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra® SmartStock® Plastic Cutlery Refills are ideal for Dixie Ultra® SmartStock® Dispensers.

Features:
  • Easy-to-load refills are pre-counted and pre-assembled, so restocking is quick and easy
  • Reduces usage on average by 29% compared to open bins
  • Hygienic design keeps utensils enclosed and helps protect from contaminants
  • Smartstock® cutlery helps improve hygiene, sustainability, efficiency and image
  • Suitable for high heat foods, up to 200° F
  • Compatible with Dixie Ultra® SmartStock® Dispensers
  • For SmartStock® Series-O-Heavyweight.


PRICE
$74.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Made in the USAYes
MaterialPlastic
Package Quantity960
ColorBlack
SeriesSeries-O
Manufacturers Part NumberSSPFH51
GradeHeavyweight
BrandDixie