Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130461

MPN #: SSWPK5

Dixie® SmartStock Wrapped Refill Knife, Polypropylene, Series-W, Black, Pack of 1000

Product Description
The Dixie Ultra® SmartStock® Series-W Heavy-Weight Polypropylene Plastic Wrapped Cutlery Refill is designed for use in Dixie Ultra® SmartStock® Series-W Wrapped Cutlery Dispensers. These durable and elegant full-size individually wrapped forks help you promote an upscale image. Break-resistant, full-length utensils offer excellent value without sacrificing performance and the pre-counted and pre-assembled refills with individually wrapped plastic forks make restocking fast and easy.

Features:
  • Looks and feels more like flatware
  • Reduces usage compared to open bins
  • Ideal for takeout and delivery orders
  • Wrapped only at the critical end improving hygiene while using less wrap than fully wrapped cutlery
  • Polypropylene
  • Comes on pre-loaded "skewers" holding 40 pieces of cutlery each saving load time compared to wrapped cutlery bins


PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity960
ColorBlack
SeriesSeries W
Manufacturers Part NumberSSWPK5
GradeHeavyweight
BrandDixie