Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB1123683

MPN #: 81030-7

Harloff MedstorMax Flexmodul 2" Tray, w/1 Long & 3 Short Dividers, Gray

Product Description
Harloff's 2" Exchange Trays for Mobile Medical Storage complement Harloff's Single, Double and Triple Column Medical Storage Solutions, offering you a large variety of configurations based on whether the tray includes long or short dividers and two color options. With the long dividers, the tray is divided length-wise and the short dividers divide it shelf-wise; separate or combined, they create the perfect storage system for holding a wide variety of supplies. Exchange tray includes 1 long divider & 3 short dividers.

Features:
  • Nine configurations
  • Two pull-out stoppers on each tray
PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
149.95
Buy 6+ units
139.95Save $10.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth15-3/4 in
Height2 in
Weight6 lbs

Product Details

TypeMobile Medical Cabinet
Number of Adjustable Shelves0
ColorGray
SeriesMedstoreMax
StyleFlexmodul 2" Tray w/1 Long & 3 Short Dividers
MaterialPlastic
Construction TypeAssembled
Manufacturers Part Number81030-7
Number of Fixed Shelves0
BrandHarloff