Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995736

MPN #: 0292JCWW180

Jonti-Craft® Mobile Fold-N-Lock Cubbie,No Tray, 96"Wx15"Dx29-1/2"H, Gray Laminate, Black Edge

Product Description
Fold the wings together and secure the lockable hasp. Each wing is 48" wide x 15" deep x 29½" high, unit opens to eight feet.

Features:

  • Freckled gray laminate
  • Edgebanding in nine colors
  • KYDZHinges® used on wings
  • KYDZSafe® edges
  • Mobile, caster mounted
  • Write-n-Wipe recessed backs are standard
  • Back options available
  • Locking hasp
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,155.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1155.00
Buy 6 units - 10 units
1099.00Save $56.00 (5%)
Buy 11+ units
1059.00Save $96.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth15 in
Height29-1/2 in
Weight156 lbs

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
Frame Color FamilyGray
SeriesRainbow Accents®
Number of Bins0
StyleStorage Unit
Edge Color FamilyBlack
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialLaminate
Construction TypeUnassembled
Number of Compartments10
Package Quantity1
Manufacturers Part Number0292JCWW180
Number of Fixed Shelves4
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified