Mega-Wing Brush Sections Set for 60" SweepEx® Mega Broom Forklift Broom & Sweepers (Set of 11)
Write a Review
|
Questions & Answers (0)
Product Description
The MBK-600 60" Mega-Wing Brush Sections Set includes eleven 60" replacement brush sections for the SMB-600 and SMB-960. The MBK-600 makes it possible to easily replace worn or damaged brush sections; the new section simply slides into place. Don't replace your entire broom just because some of the bristle are damaged, replace them instead. Brush sections MBK-360 & MBK-600 are required for SMB-960 brush replacement.
PRICE
$729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 14-1/2 in |
| Height | 1/2 in |
| Weight | 73 lbs |
| Brush Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Red |
| Material | Polypropylene |
| Manufacturers Part Number | MBK-600 |
| Brand | Trynex |
| Bristle Material | Polypropylene |
Warranty
| Warranty | 2 yr |