Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220351

MPN #: MS-72

Vestil™ Aluminum Heavy Duty Hanging Magnetic Sweeper, 75 lb. Capacity, 76"W

Product Description
The hang-type sweeper easily attaches to your vehicle so you can sweep parking lots and warehouses with ease.

Features:
  • Features load-release lever for fatigue-free work
  • Drops the debris where you want to ensure cleanliness


PRICE
$359.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width76 in
Height7 in
Weight34 lbs

Product Details

Assembly RequiredNo
TypeHanging Magnetic Sweeper
MaterialAluminum
ColorSilver
Manufacturers Part NumberMS-72
BrandVestil

Warranty

Warranty30 days