MasterVision Melamine Dry Erase White Board, 24" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Melamine Dry Erase White Board, 18" x 24"
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price.The non magnetic Easy clean surface wipes clean every time. The surface is suitable for moderate use. The frame is sturdy aluminum with an easy to mount 4-corner system that can be mounted vertically or horizontally, hardware included.
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price.The non magnetic Easy clean surface wipes clean every time. The surface is suitable for moderate use. The frame is sturdy aluminum with an easy to mount 4-corner system that can be mounted vertically or horizontally, hardware included.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/2 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Melamine |
| Style | Whiteboard |
| Description | Melamine Dry Erase White Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA0212170MV |
| Magnetic | No |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |