Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192180

MPN #: MELD-PM-REC

Freenotes Melody with Recycled Portable Mount Kit

Product Description
One of our smaller instruments, the Melody offers a beautiful sound with nine twinkly notes. As a smaller instrument, it can easily be paired with the Rhythm for a space-saving duo. The frame and resonator are made of robust, recycled plastic and the bright color hints of spring no matter what time of year it is played and enjoyed.

Specifications:
  • Style: Metallophones
  • Tonal Quality: Bright/Sustaining
  • Notes: 9
  • Note Material: Anodized Aluminum
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Alto/Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 23-3/4"L x 16-3/16"W x 41-3/8"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$3,275.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 ft 9 in
Width16 ft 2 in
Height41 ft 5 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionMelody with Recycled Portable Mount Kit
ColorMulti-colored
Manufacturers Part NumberMELD-PM-REC
BrandFreenotes