Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192133

MPN #: GRIF-PM-REC

Freenotes Griffin with Recycled Portable Mount Kit, Silver

Product Description
The Griffin produces warm, rich, full tones that resonate for up to five seconds, and can evoke the feel of 'painting with sound.' Like all Freenotes Harmony Park instruments, the Griffin is thoughtfully tuned to create beautiful music no matter where the mallet strikes.

Specifications:
  • Style: Chime
  • Tonal Quality: Bright/Sustaining
  • Notes: 11
  • Note Material: Anodized Aluminum
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Alto/ Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 26-1/4"L x 7-5/8"W x 79"H
*Finished height varies based on mounting, post style, and desired age group.

PRICE
$5,509.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft 3 in
Width7 ft 8 in
Height79 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionGriffin with Recycled Portable Mount Kit
ColorSilver
Manufacturers Part NumberGRIF-PM-REC
BrandFreenotes