Get ultimate comfort with memory foam. High-density memory cell foam was originally developed by NASA to relieve G-force strain during lift off. Temperature- and pressure-sensitive, it molds to the body's contour, offering optimal comfort. Provides maximum back support. Two adjustable straps hold cushion in place.
Memory Foam Backrest, 13-1/4"W x 1-3/4"D x 14-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 1-3/4 in |
| Height | 14-1/4 in |
Product Details
| Style | Chair Accessory |
| Material | Cotton/Polyester/Memory Foam |
| Description | Memory Foam Backrest |
| Color | Black |
| Accessory Type | Cushion |
| Brand | Kensington |