Red Kap® Men's Short Sleeve Deluxe Western Style Shirt L SC24-SC24LBSSL
Write a Review
|
Questions & Answers (0)
Product Description
With a classic Western look and updated details, this shirt comes through every time. A Western back yoke construction rises to the challenge, while pearlized snaps and pocket flaps add sophistication. Six simulated pearl grippers plus button at neck. Two-piece banded, lined, sewn-in stays and topstitched. Center front pocket. Pre-cure durable press. Two spade-style pockets with functional flaps and simulated pearl grippers, bartacked pencil stall on left pocket.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | SC24 |
| Type | Short Sleeve Shirt |
| Material | Polyester/Cotton |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Men's Deluxe Western Style Shirt |
| Color | Blue |
| Manufacturers Part Number | SC24LBSSL |
| Brand | Red Kap |