Genuine Grip® Men's Athletic Sneakers Steel Toe Boots, Size 12M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip® slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on AirPolyurethane footbed to reduce fatigue. Oil & water resistant.
6" work boots
Steel Toe Meeting: ASTM F 2412-11, 2413-11 M I/75 C/75 EH
Quality leather upper looks good and lasts long
Flexible soft insole board delivers comfort and adapts to multiple surfaces
Ergonomic design with comfortable fit
Aegis Microbe Shield controls odor, staining and deterioration
Cushiony build is perfect for long hours on your feet
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
6" work boots
Steel Toe Meeting: ASTM F 2412-11, 2413-11 M I/75 C/75 EH
Quality leather upper looks good and lasts long
Flexible soft insole board delivers comfort and adapts to multiple surfaces
Ergonomic design with comfortable fit
Aegis Microbe Shield controls odor, staining and deterioration
Cushiony build is perfect for long hours on your feet
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 12 |
| Boot Height | 6 in |
| Shoe Width | Medium |
Product Details
| Upper Material | Leather |
| Material | Leather |
| Outsole Material | Rubber |
| Gender | Men's |
| Manufacturers Part Number | 1021-12M |
| Waterproof | No |
| Brand | Genuine Grip |
| Type | Work Boots |
| Color | Black |
| Toe Type | Steel Toe |
| Midsole Material | PU |
| Style | Athletic |
| Outsole Design | Rubber |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Footwear Sole Pattern | Slip Resistant |
| Package Quantity | 1 |
| Description | Men's Athletic Sneakers Steel Toe Boots |
| Shank Material | TPU |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F 2412-11 2413-11 M I/75 C/75 EH |